text.skipToContent text.skipToNavigation


P173543

Hydraulic Cartridge

Item #100178838
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.6000" ID x 6" OD x 18" Long
  • Primary Application: Commercial Filter 9053-5009

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 6 in
Length 18 in
Primary Application Commercial Filter 9053-5009
Beta Rating 5/13/16
I.D. 2.6 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 6.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison