text.skipToContent text.skipToNavigation


P173573

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178839
each

Product details

  • Low Pressure Hydraulic Cartridge for Series HFK08
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 18" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series HFK08
Media Type Wire Mesh
O.D. 6 in
Length 18 in
Thread Size N/A
Beta 75 Rating 45 µm
Beta 200 Rating N/A
Primary Application Donaldson HFK08 Assbly
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 45µm
Beta 1000 Rating N/A
I.D. 3.41 in
Fits Assembly Model K080051
K080033
K080087
K080085
Seal Material Buna-N
Weight 4.4 LB
EAN or UPC 742330023686

You May Also Like