text.skipToContent text.skipToNavigation


P173579

Hydraulic Cartridge

Item #100178840
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5300" ID x 2.440" OD x 3.690" Long
  • Primary Application: Vickers 361739, 941054

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.44 in
Length 3.69 in
Thread Size N/A
Primary Application Vickers 361739
941054
I.D. 1.53 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. VICKERS
Weight 0.18 LB
EAN or UPC 742330023709

You May Also Like