text.skipToContent text.skipToNavigation


P173585

Hydraulic Cartridge

Item #100178845
each

Product details

  • Hydraulic Cartridge
  • 4.0300" ID x 5 1/2" OD x 8.630" Long
  • Primary Application: Vickers 378991, 941064

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 5 1/2 in
Length 8.63 in
Thread Size N/A
Primary Application Vickers 378991
941064
I.D. 4.03 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. VICKERS
Weight 2.4 LB
EAN or UPC 742330023761

You May Also Like