text.skipToContent text.skipToNavigation


P173596

Hydraulic Cartridge

Item #100178846
each

Product details

  • Hydraulic Cartridge
  • 1.6900" ID x 2 3/4" OD x 2 1/4" Long
  • Primary Application: Parker 901493, Rosaen 10-S-20C

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2 3/4 in
Length 2 1/4 in
Thread Size N/A
Primary Application Rosaen 10-S-20C
Parker 901493
I.D. 1.69 in
Weight 0.2 LB
EAN or UPC 742330023877

You May Also Like