text.skipToContent text.skipToNavigation


P173613

Hydraulic Cartridge

Item #100178848
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 3.1200" ID x 4 1/4" OD x 9 1/2" Long
  • Primary Application: Parker 909293, Rosaen 51/52 CF74W

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4 1/4 in
Length 9 1/2 in
Thread Size N/A
Primary Application Rosaen 51/52 CF74W
Parker 909293
I.D. 3.12 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. 909293
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 2.2 LB
EAN or UPC 742330024034

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison