text.skipToContent text.skipToNavigation


P173702

Medium Pressure Duramax® Spin-On Filter

Item #100178852
each
    Shipment Options

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK03
  • Synteq® #3 Media
  • Buna-N Seal
  • Standard Design
  • 9.5" Long

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK03
Media Type Synteq® #3
O.D. 3 in
Length 9 1/2 in
Thread Size 2
Beta 75 Rating 15 µm
Beta 200 Rating 12 µm
Element Type Medium Pressure Filter
Filter Design Standard
Beta 1000 Rating 14 µm
I.D. N/A
Threads per Inch 12
Thread Type UN
Seal Material Buna-N
Weight 1.2 LB
EAN or UPC 742330087572

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison