Product details
- SAE-12 Inlet Size
- SAE-12 Outlet Size
Specifications
Thread Size | 1 3/8-12 UN |
Height (in) | 3.38 |
Height (mm) | 85.85 |
Length (mm) | 101.6 |
Filter Series | HMK04/24 |
Filter-to-Head Thread | 1 3/8-12 UN |
Family Name | HMK04/24 Series Engine Cylinder Head Assembly |
Length (in) | 4 |
Height | 3.38 in, 85.85 mm |
Length | 4 in, 101.6 mm |
Weight | 1.6 LB |
EAN or UPC | 742330024256 |