text.skipToContent text.skipToNavigation


P173780

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178859
each

Product details

  • Low Pressure Hydraulic Cartridge for Series T125
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 9" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series TI25
Media Type Wire Mesh
O.D. 3.53 in
Length 9 in
Thread Size N/A
Beta 75 Rating 150 µm
Beta 200 Rating N/A
Primary Application Schroeder KM150
JM150
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating N/A
I.D. 1.61 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Seal Material Buna-N
Weight 1.1 LB
EAN or UPC 742330024270

You May Also Like