text.skipToContent text.skipToNavigation


P173781

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178860
each

Product details

  • Low Pressure Hydraulic Cartridge for Series T125
  • Wiremesh Media
  • Buna-N Seal
  • Standard Design
  • 9" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series TI25
Media Type Wire Mesh
O.D. 3.53 in
Length 9 in
Thread Size N/A
Beta 75 Rating 75 µm
Beta 200 Rating N/A
Primary Application JM60
Schroeder KM60
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating N/A
I.D. 1.61 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Seal Material Buna-N
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. KM74
Parker Part No. 926475
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.4 LB
EAN or UPC 742330024287

You May Also Like