text.skipToContent text.skipToNavigation


P173910

Filter Element; Hydraulic Strainer

Item #100181383

Product details

  • Hydraulic Strainer
  • 2.63" OD, 3.55" Long
  • 3/4-14 Thread

description

  • Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.

features

  • Stainless steel pleated screen
  • Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
  • Reusable; clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air

Specifications

End Type Female NPT
Pipe Size 3/4 in
Mesh 100
Bypass Valve w/ 3 psi Bypass
Flow Range 8 gal/min
O.D. 2.63 in
Length 3.55 in
Nut Material Steel
Strainer Type Suction Line
Port Type NPTF
Vickers Part No. N/A
Hycon Part No. SFE25G125A10BYP
Micron Rating 140 µm
LHA Part No. N/A
Style Metal
(Print) Port 3/4 in
Port Size 3/4
Weight 0.4 LB
EAN or UPC 742330024317

You May Also Like