Product details
- 3.38 in Outside Diameter
- 1 1/4 NPT Thread Size
- Strainer Style
description
- Donaldson suction strainer filters petroleum-based hydraulic fluids, phosphate esters, water glycols, lubricating oils, coolants, fuels and water in fluid reservoirs, sumps and similar applications.
features
- Stainless steel pleated screen
- Plated perforated steel center core, epoxy-bonded to heavy-gauge connector and end caps
- Reusable
- clean by swishing in noncaustic solvent, then blow from inner diameter to outer diameter with compressed air
Specifications
Length | 6.85 in, 173.99 mm |
LHA Part No. | SEH-20-1.1/4-100-RV3 |
Media Type | Wire Mesh |
Length (mm) | 173.99 |
Vickers Part No. | N/A |
Hycon Part No. | SFE80G125A10BYP |
Bypass Valve Setting LR (BAR) | 0.2 bar |
Outer Diameter (mm) | 85.85 |
Length (in) | 6.85 |
Efficiency Beta 2 | 150 micron |
Bypass Valve Setting LR (PSI) | 3 psi |
Efficiency Beta | 150 Micron @ Beta 2 |
Thread Size | 1 1/4 NPT |
O.D. | 3.38 in, 85.85 mm |
Outer Diameter (in) | 3.38 |
Bypass Valve | Yes |
Style | Strainer |
Bypass Valve Setting LR | 2.9 psi, 0.2 bar |
Weight | 0.8 LB |
EAN or UPC | 742330024331 |