Product details
- Gasket
Specifications
I.D. | 3.94 in, 100 mm |
Length | 0.16 in, 4 mm |
O.D. | 4.25 in, 108 mm |
Weight | 0.02 LB |
EAN or UPC | 742330174456 |
Have an account? Sign in
I.D. | 3.94 in, 100 mm |
Length | 0.16 in, 4 mm |
O.D. | 4.25 in, 108 mm |
Weight | 0.02 LB |
EAN or UPC | 742330174456 |