Product details
- 3.84 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
O.D. | 3.84 in, 97.5 mm |
I.D. | 1.61 in, 41 mm |
Element Description | Hydraulic Cartridge |
Outer Diameter (mm) | 97.5 |
Outer Diameter (in) | 3.84 |
Collapse Burst (in) | 10.3 |
Length | 18.25 in, 463.6 mm |
Efficiency Beta | 17 Micron @ Beta 2 |
Length (mm) | 463.6 |
Collapse Burst (mm) | 149 |
Inner Diameter (mm) | 41 |
Length (in) | 18.25 |
Efficiency Beta 2 | 17 micron |
Media Type | Cellulose |
Inner Diameter (in) | 1.61 |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Weight | 1.8 LB |
EAN or UPC | 742330024447 |