text.skipToContent text.skipToNavigation


P174260

Hydraulic Cartridge

Item #100178866

Product details

  • Hydraulic Cartridge
  • 1.6100" ID x 3.850" OD x 18 1/4" Long
  • Primary Application: Schroeder KKS15

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.85 in
Length 18 1/4 in
Primary Application Schroeder KKS15
Beta Rating 10/17/22
I.D. 1.61 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 3.35 LB
EAN or UPC 742330087442

You May Also Like