Product details
- 3.32 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Efficiency Beta 1000 | 50 micron |
Length (in) | 14.62 |
Element Description | Hydraulic Cartridge |
PTI Part No. | 9640514105 |
Schrader Part No. | N/A |
Media Type | Synthetic |
Inner Diameter (in) | 1.87 |
Fairey Arlon Part No. | N/A |
Moog Part No. | N/A |
Hycon Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Efficiency Beta | 50 Micron @ Beta 1000 |
LHA Part No. | N/A |
I.D. | 1.87 in, 47.49 mm |
Stauff Part No. | N/A |
Gresen Part No. | N/A |
Inner Diameter (mm) | 47.49 |
Collapse Burst (mm) | 200 |
O.D. | 3.32 in, 84.33 mm |
Outer Diameter (mm) | 84.33 |
Parker Part No. | N/A |
Length | 14.62 in, 371.35 mm |
Collapse Burst (in) | 13.8 |
Outer Diameter (in) | 3.32 |
Length (mm) | 371.35 |
Zinga Part No. | N/A |
Dmic Part No. | N/A |
Pall Part No. | N/A |
Primary Application | PTI PG120DH |
Vickers Part No. | N/A |
Style | Cartridge |
Collapse Burst | 200.15 psi, 13.8 bar |
Weight | 1.75 LB |
EAN or UPC | 742330024591 |