text.skipToContent text.skipToNavigation


P174301

Hydraulic Cartridge

Item #100178877
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.8700" ID x 3.320" OD x 14.620" Long
  • Primary Application: PTI PG-120-JH, PG-120-CH

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.32 in
Length 14.62 in
Thread Size N/A
Primary Application PTI PG-120-JH
PG-120-CH
I.D. 1.87 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. N/A
PTI Part No. 9640514103
Vickers Part No. N/A
Weight 1.3 LB
EAN or UPC 742330024621

You May Also Like