Product details
- 3.75 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Gresen Part No. | N/A |
Hycon Part No. | H890013003BN |
Parker Part No. | N/A |
Dmic Part No. | N/A |
Outer Diameter (in) | 3.75 |
Inner Diameter (mm) | 56.26 |
Length (in) | 12.76 |
Efficiency Beta | 7 Micron @ Beta 1000 |
Stauff Part No. | N/A |
Media Type | Synthetic |
Vickers Part No. | N/A |
Efficiency Beta 1000 | 7 micron |
Inner Diameter (in) | 2.21 |
Norman Ultraporis Part No. | N/A |
Collapse Burst (mm) | 149 |
Zinga Part No. | N/A |
PTI Part No. | N/A |
Element Description | Hydraulic Cartridge |
LHA Part No. | N/A |
Outer Diameter (mm) | 95.2 |
Fairey Arlon Part No. | N/A |
I.D. | 2.21 in, 56.26 mm |
Moog Part No. | N/A |
Collapse Burst (in) | 10.3 |
O.D. | 3.75 in, 95.2 mm |
Overall Length (in) | 12.93 |
Overall Length (mm) | 328.4 |
Pall Part No. | N/A |
Length (mm) | 324.1 |
Length | 12.76 in, 324.1 mm |
Schrader Part No. | N/A |
Style | Cartridge |
Collapse Burst | 149.39 psi, 10.3 bar |
Overall Length | 12.93 in, 328.4 mm |
Weight | 2.2 LB |
EAN or UPC | 742330024652 |