text.skipToContent text.skipToNavigation


P174525

Hydraulic Cartridge

Item #100178880
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 2.2100" ID x 3 3/4" OD x 16.680" Long
  • Primary Application: Pall HC8900FKP16H, HC8900FPK16Z

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3 3/4 in
Length 16.68 in
Thread Size N/A
Primary Application Pall HC8900FKP16H
HC8900FPK16Z
I.D. 2.21 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H890016003BN
Fairey Arlon Part No. N/A
PTI Part No. N/A
Vickers Part No. N/A
Weight 2.8 LB

You May Also Like