Product details
- Hydraulic Cartridge
- 1.9600" ID x 3.390" OD x 12.760" Long
- Primary Application: Pall HC8800FKP13H
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
LHA Part No. | N/A |
Parker Part No. | 930222 |
Norman Ultraporis Part No. | N/A |
Fairey Arlon Part No. | R880H1303A |
Primary Application | Pall HC8800FKP13H |
Hycon Part No. | N/A |
Media Type | N/A |
Thread Size | N/A |
Length | 12.760 in |
Stauff Part No. | N/A |
Dmic Part No. | N/A |
Vickers Part No. | N/A |
Filter Series | N/A |
I.D. | 1.96 in |
PTI Part No. | N/A |
O.D. | 3.39 in |
Gresen Part No. | N/A |
Zinga Part No. | N/A |
Element Description | Hydraulic Cartridge |
Pall Part No. | N/A |
Moog Part No. | N/A |
Schrader Part No. | N/A |
Weight | 1.95 LB |
EAN or UPC | 742330024713 |