text.skipToContent text.skipToNavigation


P174538

Hydraulic Cartridge

Item #100178885
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5300" ID x 3.380" OD x 8.030" Long
  • Primary Application: Pall HC8200FKP8H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.38 in
Length 8.03 in
Thread Size N/A
Primary Application Pall HC8200FKP8H
I.D. 1.53 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. R820H0803A
PTI Part No. N/A
Vickers Part No. N/A
Weight 1.0 LB
EAN or UPC 742330024782

You May Also Like