text.skipToContent text.skipToNavigation


P174542

Hydraulic Cartridge

Item #100178886
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.5300" ID x 3 1/2" OD x 12.780" Long
  • Synthetic Media
  • Primary Application: Hycon H820013005BN

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type Synthetic
O.D. 3 1/2 in
Length 12.78 in
Primary Application Hycon H820013005BN
Beta Rating 2/3/5
I.D. 1.53 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Hycon Part No. H820013005BN
Weight 1.75 LB
EAN or UPC 742330024829

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison