text.skipToContent text.skipToNavigation


P174544

Hydraulic Cartridge

Item #100178887

Product details

  • Hydraulic Cartridge
  • 1.5300" ID x 3 1/2" OD x 12.780" Long
  • Primary Application: Pall HC8200FKT13H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3 1/2 in
Length 12.78 in
Primary Application Pall HC8200FKT13H
Beta Rating 10/17/22
I.D. 1.53 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 1.2 LB
EAN or UPC 742330024843

You May Also Like