Product details
- Hydraulic Cartridge
- 1.5300" ID x 3 1/2" OD x 16.680" Long
- Primary Application: Pall HC8200FKT16H
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Fairey Arlon Part No. | N/A |
Primary Application | Pall HC8200FKT16H |
Stauff Part No. | N/A |
Norman Ultraporis Part No. | N/A |
Pall Part No. | N/A |
Element Description | Hydraulic Cartridge |
Thread Size | N/A |
Parker Part No. | N/A |
Schrader Part No. | N/A |
PTI Part No. | N/A |
Media Type | N/A |
I.D. | 1.53 in |
Moog Part No. | N/A |
Hycon Part No. | H820016020BN |
Dmic Part No. | N/A |
LHA Part No. | N/A |
Zinga Part No. | N/A |
Filter Series | N/A |
Length | 16.680 in |
O.D. | 3.5 in |
Vickers Part No. | N/A |
Gresen Part No. | N/A |
Weight | 1.3 LB |
EAN or UPC | 742330024881 |