text.skipToContent text.skipToNavigation


P174566

Hydraulic Cartridge

Item #100178894
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 0.3200" ID x 2.820" OD x 7.870" Long
  • Primary Application: Fairey Arlon TXW3D-CC3

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 2.82 in
Length 7.87 in
Thread Size N/A
Primary Application Fairey Arlon TXW3D-CC3
I.D. 0.32 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. TXW3DCC3
PTI Part No. N/A
Vickers Part No. N/A
Weight 0.5 LB
EAN or UPC 742330024973

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison