text.skipToContent text.skipToNavigation


P174570

Hydraulic Cartridge

Item #100178897

Product details

  • Hydraulic Cartridge
  • 0.4100" ID x 4.170" OD x 18.310" Long
  • Primary Application: Fairey Arlon TXW5A-CC3

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 4.17 in
Length 18.31 in
Thread Size N/A
Primary Application Fairey Arlon TXW5A-CC3
I.D. 0.41 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. N/A
Fairey Arlon Part No. TXW5ACC3
PTI Part No. N/A
Vickers Part No. N/A
Weight 3.7 LB
EAN or UPC 742330025017

You May Also Like