Product details
- 3.94 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Length | 9.11 in, 231.39 mm |
Efficiency Beta | 27 Micron @ Beta 2 |
Inner Diameter (in) | 1.95 |
Length (in) | 9.11 |
Media Type | Cellulose |
Element Description | Hydraulic Cartridge |
Collapse Burst (in) | 5.2 |
I.D. | 1.95 in, 49.53 mm |
Outer Diameter (in) | 3.94 |
Length (mm) | 231.39 |
Outer Diameter (mm) | 100.1 |
Collapse Burst (mm) | 75 |
O.D. | 3.94 in, 100.1 mm |
Efficiency Beta 2 | 27 micron |
Inner Diameter (mm) | 49.53 |
Style | Cartridge |
Collapse Burst | 75.42 psi, 5.2 bar |
Weight | 1.3 LB |
EAN or UPC | 742330025062 |