text.skipToContent text.skipToNavigation


P174623

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178902
each

Product details

  • Low Pressure Hydraulic Cartridge for Series T125
  • Synteq® #2 Media
  • Viton Seal
  • Standard Design
  • 9" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series TI25
Media Type Synteq® #2
O.D. 3.85 in
Length 9 in
Thread Size N/A
Beta 75 Rating 5 µm
Beta 200 Rating 5 µm
Primary Application Schroeder KS3V
Element Type Low Pressure Filter
Filter Design Standard
Beta Rating 2/3/5
Beta 1000 Rating 9 µm
I.D. 1.61 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Seal Material Viton
Weight 0.91 LB
EAN or UPC 742330081303

You May Also Like