text.skipToContent text.skipToNavigation


P174749

Hydraulic Cartridge

Item #100176508

Product details

  • Hydraulic Cartridge
  • 1 3/4" ID x 3.680" OD x 9" Long
  • Primary Application: Parker 924455

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.68 in
Length 9 in
Thread Size N/A
Primary Application Parker 924455
I.D. 1 3/4 in
Weight 1.2 LB
EAN or UPC 742330081358

You May Also Like