text.skipToContent text.skipToNavigation


P174793

Hydraulic Cartridge

Item #100178917
each
    Shipment Options

Product details

  • Hydraulic Cartridge
  • 1.7400" ID x 3.390" OD x 25.660" Long
  • Primary Application: Pall HC6400FKN26H

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.39 in
Length 25.66 in
Thread Size N/A
Primary Application Pall HC6400FKN26H
I.D. 1.74 in
Gresen Part No. N/A
Pall Part No. N/A
LHA Part No. N/A
Zinga Part No. N/A
Stauff Part No. N/A
Moog Part No. N/A
Schrader Part No. N/A
Parker Part No. N/A
Norman Ultraporis Part No. N/A
Dmic Part No. N/A
Hycon Part No. H640026005BN
Fairey Arlon Part No. R640H2606A
PTI Part No. N/A
Vickers Part No. N/A
Weight 3.6 LB
EAN or UPC 742330081778

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison