text.skipToContent text.skipToNavigation


P176107

Medium Pressure Spin-On Filter Element

Item #100178921
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK03
  • Synteq® #2 1/2 Media
  • Buna-N Seal
  • Standard Design
  • 9.5" Long

description

  • Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.

features

  • Buna-N seals
  • Visual color-coded indicator
  • 150 psi element collapse rating

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK03
Media Type Synteq® #2 1/2
O.D. 3 in
Length 9 1/2 in
Thread Size 2
Efficiency Beta 1000
Collapse Rating 150 psi
Beta 75 Rating 16 µm
Beta 200 Rating 15 µm
Primary Application Donaldson HMK03 Assbly
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 5/13/16
Beta 1000 Rating 8 µm
I.D. N/A
Media Synthetic
Micron Rating 8 µm
Threads per Inch 12
Thread Type UN
Media Name No. 2 1/2
Seal Material Buna-N
Catalog Order Number MA100178921
Weight 2.3 LB
Package Quantity 1.0 Piece
EAN or UPC 742330104446

You May Also Like