text.skipToContent text.skipToNavigation


P176223

Hydraulic Cartridge for Low Pressure Filter Housing

Item #100178929

Product details

  • Low Pressure Hydraulic Cartridge for Series HEK11
  • Synteq® #2 1/2 Media
  • Buna-N Seal
  • Standard Design
  • 22" Long

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

Specifications

Element Description Hydraulic Cartridge
Filter Series HEK11
Media Type Synteq® #2 1/2
O.D. 7.44 in
Length 22 in
Thread Size N/A
Collapse Rating 100 psi
Beta 75 Rating 10 µm
Beta 200 Rating 8 µm
Primary Application Donaldson HEK11 ASSBLY
Element Type Low Pressure Filter
Filter Design Standard
Beta 1000 Rating 10 µm
I.D. 4.85 in
Fits Assembly Model K110056
Media Synthetic
Micron Rating 8 µm
Media Name No. 2 1/2
Seal Material Buna-N
Catalog Order Number MA100178929
Weight 11.45 LB
EAN or UPC 742330087428

You May Also Like