text.skipToContent text.skipToNavigation


P176566

Medium Pressure Spin-On Filter Element

Item #100178936
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK04 & HMK24
  • Synteq® #2 1/2 Media
  • Buna-N Seal
  • Standard Design
  • 9.4" Long

description

  • Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.

features

  • Buna-N seals
  • Visual color-coded indicator
  • 150 psi element collapse rating

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK04
HMK24
Media Type Synteq® #2 1/2
O.D. 3.71 in
Length 9.4 in
Thread Size 1 3/8
Efficiency Beta 1000
Collapse Rating 150 psi
Primary Application Donaldson HMK04 Assbly
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating 5/13/16
Beta 1000 Rating 8 µm
I.D. N/A
Media Synthetic
Micron Rating 8 µm
Threads per Inch 12
Thread Type UNF
Media Name No. 2 1/2
Seal Material Buna-N
Catalog Order Number MA100178936
Weight 2.7 LB
Package Quantity 1.0 Piece
EAN or UPC 742330089682

Supporting Documents

You May Also Like