text.skipToContent text.skipToNavigation


P176567

Medium Pressure Spin-On Filter Element

Item #100178937
each

Product details

  • Medium Pressure Duramax® Spin-On Filter for Series HMK05 & HMK25
  • Synteq® #2 1/2 Media
  • Buna-N Seal
  • Standard Design
  • 11.6" Long

description

  • Medium-pressure filter elements should be selected based on the series of the selected filter head and the micron rating required by the system.

features

  • Buna-N seals
  • Visual color-coded indicator
  • 150 psi element collapse rating

Specifications

Element Description Hydraulic Spin-On
Filter Series HMK25
HMK05
Media Type Synteq® #2 1/2
O.D. 4.6 in
Length 11.6 in
Thread Size 1 3/4
Efficiency Beta 1000
Collapse Rating 150 psi
Primary Application Donaldson HMK05 & HMK25 Assy
Element Type Medium Pressure Filter
Filter Design Standard
Beta Rating N/A
Beta 1000 Rating 8 µm
I.D. N/A
Media Synthetic
Micron Rating 8 µm
Threads per Inch 12
Thread Type UN
Media Name No. 2 1/2
Seal Material Buna-N
Catalog Order Number MA100178937
Weight 4.0 LB
Package Quantity 1.0 Piece
EAN or UPC 742330089699

Supporting Documents

You May Also Like