text.skipToContent text.skipToNavigation


P177001

Hydraulic Cartridge

Item #100178940

Product details

  • Hydraulic Cartridge
  • 0.8700" ID x 1.850" OD x 6.020" Long
  • Primary Application: Hycon 0110D020BNHC

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 1.85 in
Length 6.02 in
Primary Application Hycon 0110D020BNHC
Beta Rating N/A
I.D. 0.87 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 0.3 LB
EAN or UPC 742330104651

You May Also Like