Product details
- Hydraulic Cartridge
- 1.3400" ID x 2.720" OD x 6.810" Long
- Primary Application: Hycon 0240D020BNHC
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Element Description | Hydraulic Cartridge |
O.D. | 2.72 in |
Beta Rating | N/A |
Length | 6.810 in |
Media Type | N/A |
I.D. | 1.34 in |
Fits Assembly Model | N/A |
Primary Application | Hycon 0240D020BNHC |
Filter Series | N/A |
Housing | N/A |
Head Assembly | N/A |
Weight | 0.8 LB |
EAN or UPC | 742330104668 |