text.skipToContent text.skipToNavigation


P177003

Hydraulic Cartridge

Item #100178942
each

Product details

  • Hydraulic Cartridge
  • 1.8900" ID x 3.560" OD x 6.420" Long
  • Primary Application: Hycon 0330D020BNHC

description

  • Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.

features

  • Increased dirt holding capacity for longer element or cartridge life
  • Meets or exceeds original filter element specifications

Specifications

Element Description Hydraulic Cartridge
Filter Series N/A
Media Type N/A
O.D. 3.56 in
Length 6.42 in
Primary Application Hycon 0330D020BNHC
Beta Rating N/A
I.D. 1.89 in
Fits Assembly Model N/A
Housing N/A
Head Assembly N/A
Weight 1.2 LB
EAN or UPC 742330104675

You May Also Like