Product details
- Primary Filter
Specifications
Length (mm) | 558.9 |
Inner Diameter (mm) | 139.1 |
Overall Length (in) | 22.5 |
Outside Dia. | 8.84 in, 224.6 mm |
Inner Diameter (in) | 5.48 |
Length (in) | 22 |
Element Description | Air Primary |
Overall Length (mm) | 571.6 |
Efficiency Test Std | ISO 5011 |
Length | 22 in, 558.9 mm |
Outer Diameter (mm) | 224.6 |
Outer Diameter (in) | 8.84 |
O.D. | 8.84 in, 224.6 mm |
Overall Length | 22.5 in, 571.6 mm |
Media Type | Cellulose |
Style | Round |
Efficiency | 99.9 |
Type | Primary |
I.D. | 5.48 in, 139.1 mm |
Weight | 6.6 LB |
EAN or UPC | 742330025109 |