text.skipToContent text.skipToNavigation


P181004

Air Primary

Item #100178962
each

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 8.38 in
Length 14 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 8.1 LB
EAN or UPC 742330025116

You May Also Like