Product details
- Air Primary
- 9.4900" Inner Diameter
- 13.830" Outer Diameter
- 19" Length
Specifications
Outside Dia. | 13.83 in |
Element Description | Air Primary |
Length | 19 in |
Weight | 6.65 LB |
EAN or UPC | 742330025185 |
Have an account? Sign in
Outside Dia. | 13.83 in |
Element Description | Air Primary |
Length | 19 in |
Weight | 6.65 LB |
EAN or UPC | 742330025185 |