text.skipToContent text.skipToNavigation


P181013

Air Primary, Finned

Item #100178970

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 7.73 in
Length 10 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 5.85 LB
EAN or UPC 742330025192

You May Also Like