text.skipToContent text.skipToNavigation


P181021

Air Primary

Item #100178977

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 10" Length

Specifications

Inner Diameter 6.04 in
Length 10 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 5.1 LB
EAN or UPC 742330025260

You May Also Like