text.skipToContent text.skipToNavigation


P181023

Air Primary, Finned

Item #100178978
each
    Shipment Options

Product details

  • Air Primary
  • 6.7300" Inner Diameter
  • 11.090" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 6.73 in
Length 16 in
Outside Dia. 11.09 in
Element Description Air Primary
Weight 7.0 LB
EAN or UPC 742330025277

You May Also Like