text.skipToContent text.skipToNavigation


P181030

Air Primary

Item #100178981
each

Product details

  • Air Primary
  • 7.7300" Inner Diameter
  • 12.090" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 7.73 in
Length 7 in
Outside Dia. 12.09 in
Element Description Air Primary
Weight 2.6 LB
EAN or UPC 742330025314

You May Also Like