text.skipToContent text.skipToNavigation


P181031

Air Primary

Item #100178982
each

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 14" Length

Specifications

Inner Diameter 9.49 in
Length 14 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 6.0 LB
EAN or UPC 742330025321

You May Also Like