text.skipToContent text.skipToNavigation


P181038

Air Primary

Item #100178989
each

Product details

  • Air Primary
  • 11.0700" Inner Diameter
  • 17.580" Outer Diameter
  • 23.060" Length

Specifications

Inner Diameter 11.07 in
Length 23.06 in
Outside Dia. 17.58 in
Element Description Air Primary
Weight 24.2 LB
EAN or UPC 742330025390

You May Also Like