text.skipToContent text.skipToNavigation


P181040

Air Primary

Item #100178991
each

Product details

  • Air Primary
  • 12.2200" Inner Diameter
  • 17.580" Outer Diameter
  • 23.030" Length

Specifications

Inner Diameter 12.22 in
Length 23.03 in
Outside Dia. 17.58 in
Element Description Air Primary
Weight 24.5 LB
EAN or UPC 742330025413

You May Also Like