text.skipToContent text.skipToNavigation


P181047

Air Primary

Item #100178998
each
    Shipment Options

Product details

  • Air Primary
  • 9.4900" Inner Diameter
  • 13.830" Outer Diameter
  • 22.030" Length

Specifications

Inner Diameter 9.49 in
Length 22.03 in
Outside Dia. 13.83 in
Element Description Air Primary
Weight 11.4 LB
EAN or UPC 742330025482

You May Also Like