Product details
- Primary Filter
Specifications
Overall Length (in) | 19.53 |
Outside Dia. | 17.58 in, 446.5 mm |
Outer Diameter (in) | 17.58 |
Bolt Hole Diameter (in) | 0.42 in |
Inner Diameter (mm) | 310.3 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 446.5 |
Length (mm) | 483.4 |
Length | 19.03 in, 483.4 mm |
Inner Diameter (in) | 12.22 |
Bolt Hole Diameter (mm) | 10.67 mm |
Length (in) | 19.03 |
Element Description | Air Primary |
Overall Length (mm) | 496.1 |
Type | Primary |
I.D. | 12.22 in, 310.3 mm |
Style | Round |
Media Type | Cellulose |
O.D. | 17.58 in, 446.5 mm |
Overall Length | 19.53 in, 496.1 mm |
Efficiency | 99.9 |
Bolt Hole Diameter | 0.42 in, 10.67 mm |
Weight | 25.0 LB |
EAN or UPC | 742330025499 |