text.skipToContent text.skipToNavigation


P181049

Air Primary

Item #100179000
each
    Shipment Options

Product details

  • Air Primary
  • 8.3800" Inner Diameter
  • 12.740" Outer Diameter
  • 24.030" Length

Specifications

Inner Diameter 8.38 in
Length 24.03 in
Outside Dia. 12.74 in
Element Description Air Primary
Weight 14.1 LB
EAN or UPC 742330025505

You May Also Like